missing translation for 'onlineSavingsMsg'
Learn More

UVP High-Intensity Longwave Inspection Lamps

Catalog No. p-168245
Change view
Click to view available options
Wattage:
100 W
Includes:
20 ft. cord
8 ft. cord
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Includes
UVP95012701 100 W 8 ft. cord
UVP95012706 100 W 20 ft. cord
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. UVP95012701 Supplier UVP Supplier No. 95012701
Only null left

Excellent lamps for inspection applications

Cool-Touch™ lamp heads, molded from heat-resistant plastic, are mounted onto ergonomically designed pistol-grip handles

B-100AP Model

  • Provides 100 watts of high-intensity longwave illumination that produces a 5 in. diameter (13cm) circle of UV irradiance
  • Lamp head is connected to the transformer base by an 8 ft. long (2.4) cord
  • For 115V 60Hz

B-100AP/R Model

  • Provides 100 watts of high-intensity longwave illumination that produces a 5 in. diameter (13cm) circle of UV irradiance
  • Lamp head is connected to the transformer base by an 20 ft. long (6.1m) cord
  • Lamp head rotates 360°
  • For 115V 60Hz

B-100SP Model

  • Features 90-watt longwave lamp, self-ballasted for portability
  • Supplied with 8 ft. long (2.4m) line cord and UVP bulb-protector
  • ON/OFF switch positioned on the handle for accessibility
  • For 115V 60Hz

Certifications

ETL/ETLC certified

†Relative intensity at 3 in. (7.6cm) distance.

Specifications

Light Source UV-A
Voltage 115 V
Wattage 100 W
Wavelength 365 nm
Case Material Cool-Touch™ Housing
Includes 8 ft. cord
Packaging Quantity 1 Ea.
Product Type UV Lamp