missing translation for 'onlineSavingsMsg'
Learn More

Analytik Jena UVP Gel Compact

Catalog No. p-200003819
Change view
Click to view available options
Transilluminator:
Blue Light
302 nm
Voltage:
115 V
230 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Transilluminator Voltage
UVP84994701 302 nm 115 V
UVP84994702 302 nm 230 V
UVP84994703 Blue Light 115 V
UVP84994704 Blue Light 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. UVP84994701 Supplier Analytik Jena Supplier No. 84997094701
Only null left

This is a cell-phone driven bioimaging system designed for documentation and analysis for various types of samples. The system features a 302 nm transilluminator or blue light transilluminator, overhead white and blue LEDs, and phone holder/adapter that can accommodate most phone sizes.

  • The UVP Gel Compact imager is an autonomous, independent, and cellphone-driven bioimaging system designed for the documentation and analysis for various types of samples which include but are not limited to DNA gels, protein gels, and colony plates, etc.
  • The UVP Gel Compact allows users to capture images and analyze them via their personal mobile device equipped with Analytik Jena's VisionWorks Software App.
  • The new VisionWorks application was generated for easy gel capture and analysis and allows for total control of the UVP Gel Compact darkroom

Specifications

Display None
Hertz 60 Hz
Voltage 115 V
Depth (English) 14 in.
Filter Type 4-position Automated Emission Filter Tray with EtBr Emission Filter
Height (English) 15 in.
Pixel Size Users' Phone
Width (English) 17.5 in.
Transilluminator 302 nm
Model UVP Gel Compact, 302 nm Transilluminator
Camera Type Users' Phone
Weight 29 lbs
For Use With (Application) Gel Documentation and Analysis
Product Type Bioimaging System
Show More Show Less