missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Analytik Jena UVP Gel Compact
Description
- The UVP Gel Compact imager is an autonomous, independent, and cellphone-driven bioimaging system designed for the documentation and analysis for various types of samples which include but are not limited to DNA gels, protein gels, and colony plates, etc.
- The UVP Gel Compact allows users to capture images and analyze them via their personal mobile device equipped with Analytik Jena's VisionWorks Software App.
- The new VisionWorks application was generated for easy gel capture and analysis and allows for total control of the UVP Gel Compact darkroom
Specifications
Specifications
| Voltage | 230 V |
| Depth (English) | 14 in. |
| Filter Type | 4-position Automated Emission Filter Tray with EtBr Emission Filter |
| Height (English) | 15 in. |
| Width (English) | 17.5 in. |
| Transilluminator | 302 nm |
| Model | UVP Gel Compact, 302 nm Transilluminator |
| Camera Type | Users' Phone |
| For Use With (Application) | Gel Documentation and Analysis |
| Product Type | Bioimaging System |
| Show More |