missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP FirstLight™ UV Transilluminator for Fluorescence Imaging
Specifications
Specifications
| Width (Metric) | 356 mm |
| Height (Metric) | 143 mm |
| Height (English) | 5.63 in. |
| Product Type | UV Transilluminator |
| Width (English) | 14 in. |
| For Use With (Application) | Quantitative fluorescent imaging in a wide range of genomic and proteomic applications including electrophoretic separation and quantization of 1D and 2D protein separations, solid phase immunoassay, DNA quantization, RNA quantization |
| Includes | Transilluminator |
| Size (Metric) Filter | 20 x 20 cm |
| Voltage | 110/115 V |
| Frequency | 60 Hz |
| Show More |