missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Blak-Ray™ B-100Y and B-100YP UV Inspection Lamps
High intensity lamps to supply brilliant UV irradiance for optimum fluorescence
Supplier: UVP 95012703
Description
- Features yellow filter to block wavelengths shorter than 500nm
- Produces three strong mercury lines at 543, 574 and 576nm
- Particles down to only 10 microns are routinely visible
- Lamp handle fits into transformer base allowing lamp head to rotate 360°
Model B-100Y:
- Scratch-resistant, powder painted aluminum housing
Model B-100YP:
- Cool-touch™ plastic housing
Semiconductor wafer inspection, fine surface particle detection
Order Info
Additional filters available (See Cat. No. UVP38-0009-02).
Specifications
| UV | |
| 100 W | |
| Fluorescence inspections, non destructive testing, leak detection, readmission | |
| UV Wafer inspection Lamp |
| 115 V | |
| Cool-Touch™ Housing | |
| 1 Ea. |