missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Blak-Ray™ B-100Y and B-100YP UV Inspection Lamps
High intensity lamps to supply brilliant UV irradiance for optimum fluorescence
$2068.23 - $2601.79
Specifications
| Light Source | UV |
|---|---|
| Voltage | 115 V |
| Wattage | 100 W |
| For Use With (Application) | Fluorescence inspections, non destructive testing, leak detection, readmission |
| Packaging Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Case Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Case Material | Price | Quantity | |||||
|
UVP95004424
|
UVP
95004424 |
Aluminum |
Each for $2,068.23
|
|
|||||
|
UVP95012703
|
UVP
95012703 |
Cool-Touch™ Housing |
Each for $2,601.79
|
|
|||||
Description
- Features yellow filter to block wavelengths shorter than 500nm
- Produces three strong mercury lines at 543, 574 and 576nm
- Particles down to only 10 microns are routinely visible
- Lamp handle fits into transformer base allowing lamp head to rotate 360°
Model B-100Y:
- Scratch-resistant, powder painted aluminum housing
Model B-100YP:
- Cool-touch™ plastic housing
Semiconductor wafer inspection, fine surface particle detection
Order Info
Additional filters available (See Cat. No. UVP38-0009-02).
Specifications
| UV | |
| 100 W | |
| 1 Ea. |
| 115 V | |
| Fluorescence inspections, non destructive testing, leak detection, readmission | |
| UV Wafer inspection Lamp |