missing translation for 'onlineSavingsMsg'
Learn More

Analytik Jena UVP BioSpectrum Advanced

Catalog No. 84997094601
Change view
Click to view available options
Camera Type:
695
900
Voltage:
100/120 V
Model:
Chemiluminescence/Fluorescence 695
In Vivo 900
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Camera Type Voltage Model
84997094601 900 100/120 V In Vivo 900
84997094503 695 100/120 V Chemiluminescence/Fluorescence 695
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 84997094601 Supplier Analytik Jena Supplier No. 84997094601

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

UVP BioSpectrum Advanced 695 is an all in one automated imager for chemiluminescence and fluorescence. Ultra-cooled camera, motorized lift, Overhead UV and white light, laser bars in RGB plus NIR1 and 2. Included EtBr emission filter, 302 nm UV transilluminator.

  • The UVP BioSpectrum Advanced is an all in-one bioimaging system with in-vivo bioimaging capabilities for sample documentation and analysis, including in-vivo animal imaging, plant imaging, chemiluminescence, NIR, and fluorescence.
  • This all-in-one system is ideal for any lab within research institutions, medical facilities, academic research institutions, pharmaceutical companies, amongst others.
  • The UVP BioSpectrum Advanced comes with CCD camera sensor capable of imaging fluorescence and chemiluminescence, or a sensor capable of imaging fluorescence, chemiluminescence, and bioluminescence.
  • The system will feature extended NIR, NIR2, green and blue laser bars, as well as white epi-illumination, motorized lift, filter wheel, and an automated lens.
  • Add a warming plate, UV light transilluminator or blue light transilluminator, to fit your specific applicaiton needs.
  • Camera: Choose between two deeply cooled camera options; 6.1 MP fluorescence or 1.05 MP for fluorescence and bioluminescence
  • Illumination: Fully loaded with overhead longwave UV LEDs (395 nm), and white light. Laser bars in blue, green, red/NIR1, and NIR lasers on each side
  • Filter Wheel: 6-position automated filter wheel, a slide-out tray with RFID tagged filters for automatic software detection
  • Motorized Lift: Quickly adjust the motorized platform tray height to the desired position for optimized image capture
  • VisionWorks™ Software: Powerful VisionWorks software allows flexibility of creating custom one-touch workflows or using preinstalled one-touch application templates
  • Choice of warming plate, UVP UV light transilluminator, or UVP Visi-Blue transilluminator
  • Optional accessories available for purchase include; UVP Anesthesia Kit, white and blue converter plates, and 3D animal imaging modules

Specifications

Description An automated in-vivo imager for fluorescence and bioluminescence.
Hertz 60 Hz
Voltage 100/120 V
Depth (English) 18.2 in.
Depth (Metric) 46.2 cm
Filter Type 6-position Automated Filter Wheel
Height (English) 36 in.
Pixel Size 1024 x 1024
Width (English) 24.5 in.
Includes Small Animal Warming Plate and GFP/RFP Filter Set
Height (Metric) 91.4 cm
Width (Metric) 62.2 cm
Model In Vivo 900
Camera Type 900
For Use With (Application) Chemiluminescence, In Vivo, Fluorescence Imaging
Product Line UVP BioSpectrum Advanced
Product Type Advanced Imager
Show More Show Less