missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Benchtop UV Transilluminators: Single UV, Variable Intensity
Description
Includes
UVG 5000 hour long-life filter and hinged UV blocking cover with adjustable height
Compact, eight-watt models with single UV wavelengths (302nm UV) and choice of filter sizes. Lightweight, portable.
- High UV output and intensity with no light flicker
- High/Medium/Low variable intensity settings
- Universal power supply with fast lamp startup
- Reduced electrical consumption
- Improved gel visualization and gel documentation
Order Info
Dimensions (including cover): 5H x 14W x 11.25 in. D (12.7 x 35.6 x 28.6cm)
Certifications
100-115V models are CSA approved.
230V models are available.
Specifications
Specifications
| Width (Metric) | 35.6 cm |
| Height (Metric) | 12.2 cm |
| Certifications/Compliance | CSA |
| Depth (English) | 11 in. |
| Depth (Metric) | 27.9 cm |
| Height (English) | 4.8 in. |
| Product Type | Single UV Transilluminator |
| Width (English) | 14 in. |
| For Use With (Application) | Gel electrophoresis, DNA fluorescence, protein fluorescence |
| Filtration Area (English) | 7.87 x 7.87 in. |
| Show More |