missing translation for 'onlineSavingsMsg'
Learn More

UVP Benchtop UV Transilluminators: Single UV

Catalog No. UVP95044701
Change view
Click to view available options
Filtration Area (English):
7.87 x 7.87 in.
8.26 x 10.23 in.
Voltage:
100/115 V
115 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filtration Area (English) Voltage
UVP95044701 7.87 x 7.87 in. 100/115 V
UV95045701 8.26 x 10.23 in. 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. UVP95044701 Supplier UVP Supplier No. 95044701
Only null left

Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Includes

UVG 5000 hour long-life filter and hinged UV blocking cover with adjustable height

New design features upgraded components for increased efficiency, performance and functionality

Compact, eight-watt model with single UV wavelength (302nm UV). Lightweight, portable.

  • High UV output and intensity with no light flicker
  • Universal power supply with fast lamp startup
  • Reduced electrical consumption
  • Improved gel visualization and gel documentation

Order Info

Dimensions (including cover): 5H x 14W x 11.25 in. D (12.7 x 35.6 x 28.6cm)

Certifications

100-115V models are CSA approved.

230V models are available.

Specifications

Width (Metric) 35.6 cm
Height (Metric) 12.2 cm
Certifications/Compliance CSA
Depth (English) 11 in.
Depth (Metric) 27.9 cm
Height (English) 4.8 in.
Product Type Single UV Transilluminator
Width (English) 14 in.
For Use With (Application) Gel electrophoresis, DNA fluorescence, protein fluorescence
Filtration Area (English) 7.87 x 7.87 in.
Includes UVG 5000 hours long-life filter, hinged UV blocking cover
No. of Places 4.0
Wattage 8 w
Filtration Area (Metric) 20 x 20 cm
Electrical Requirements 100/115 V 60 Hz
Voltage 100/115 V
Frequency 60 Hz
Intensity Single UV
Wavelength 302 nm
Lighting Type UV
Show More Show Less