missing translation for 'onlineSavingsMsg'
Learn More

UVP Benchtop UV Transilluminators: Single UV

New design features upgraded components for increased efficiency, performance and functionality

Supplier:  UVP 95045701

 View more versions of this product

Catalog No. UV95045701


Only null left

Alert:

Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Includes: UVG 5000 hour long-life filter and hinged UV blocking cover with adjustable height

Description

Description

Compact, eight-watt model with single UV wavelength (302nm UV). Lightweight, portable.

  • High UV output and intensity with no light flicker
  • Universal power supply with fast lamp startup
  • Reduced electrical consumption
  • Improved gel visualization and gel documentation

Order Info

Dimensions (including cover): 5H x 14W x 11.25 in. D (12.7 x 35.6 x 28.6cm)

Certifications

100-115V models are CSA approved.

Specifications

Chemical Identifiers

35.6 cm
CSA
27.9 cm
Single UV Transilluminator
Gel electrophoresis, DNA fluorescence, protein fluorescence
4.0
60 Hz
302 nm
12.2 cm
11 in.
4.8 in.
14 in.
UVG 5000 hours long-life filter, hinged UV blocking cover
8 w
Single UV
UV

Specifications

35.6 cm
CSA
27.9 cm
Single UV Transilluminator
Gel electrophoresis, DNA fluorescence, protein fluorescence
UVG 5000 hours long-life filter, hinged UV blocking cover
8 w
115 V 60 Hz
60 Hz
302 nm
12.2 cm
11 in.
4.8 in.
14 in.
8.26 x 10.23 in.
4.0
21 x 26 cm
115 V
Single UV
UV
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions