missing translation for 'onlineSavingsMsg'
Learn More

UVP UV Light Converter Plates

Catalog No. UVP38019101
Change view
Click to view available options
Filtration Area (English):
7.87 x 15.74 in.
8.26 x 10.23 in.
9.8 x 10.2 in.
For Use With (Application):
Convert 302nm UV to 460 to 470nm Blue Light
Convert 302nm UV to 480nm Blue Light
Convert 302nm UV to White Light
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filtration Area (English) For Use With (Application)
UVP38019101 8.26 x 10.23 in. Convert 302nm UV to White Light
UVP38019102 7.87 x 15.74 in. Convert 302nm UV to White Light
38019104 9.8 x 10.2 in. Convert 302nm UV to White Light
UVP38020001 8.26 x 10.23 in. Convert 302nm UV to 460 to 470nm Blue Light
UVP38020004 9.8 x 10.2 in. Convert 302nm UV to 480nm Blue Light
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. UVP38019101 Supplier UVP Supplier No. 38019101
Only null left

Maximize transilluminator capabilities by using a converter plate to convert the transilluminator's 302nm UV wavelength to different wavelengths for visualizing a variety of gels. Place the specially designed plate on the transilluminator filter surface.

  • White light plates convert UV to white light for viewing protein gels, coomassie blue stained or silver stained media; Uniquely phosphored glass assembly (patent pending) converts the UV radiation via a white diffuser
  • Scratch-resistant glass is mounted in a metal housing for durability
  • Rubber seal stops the plate from sliding
  • Handles are situated on two sides of the plate for easy handling
  • Several standard plate sizes are available
  • Variety of wavelengths for gel documentation, gel excitation and gel imaging

Specifications

Product Type Converter Plate
For Use With (Application) Convert 302nm UV to White Light
Filtration Area (English) 8.26 x 10.23 in.
Filtration Area (Metric) 21 x 26 cm
Model UV to White Light Converter Plates