missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ uTIP™ Non-Sterile Low Retention Universal Pipette Tips, Standard
Designed with FlexFit™ to lower necessary insertion and ejection force by ≈70% to make secure seal. Non-Filter Pipette Tips for Universal Pipettes are manufactured with low retention X-Resin™ giving tighter CV values.
Supplier: BIOTIX™ 63300060
Description
Certifications
ISO 9001
Specifications
| 1000 μL, Racked | |
| Non-filtered | |
| Clear | |
| Autoclavable | |
| 81.82 mm | |
| Reusable as a 96 well reservoir | |
| Hinged Rack | |
| Racked | |
| Pipette Tips | |
| Universal Fit | |
| uTip | |
| Conical |
| 1000 μL | |
| Non-sterile | |
| Blue | |
| Universal | |
| ISO 9001 | |
| Low binding for Protein, DNA, and nanoparticles | |
| Ergonomic | |
| 10 racks/pk | |
| Single-use | |
| Yes | |
| Polypropylene | |
| 200 μL, 500 μL, 1000 μL |