missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ uTIP™ Low Retention Non-Filter Universal Pipette Tips, Standard, Bulk
Top quality pipette tips in resealable bags. Validated for fit and accuracy on universal pipettes.
Supplier: BIOTIX™ 63300081
Description
Certifications
ISO 9001
Specifications
| 1000 μL, Bulk | |
| Non-filtered | |
| Clear | |
| Universal | |
| ISO 9001 | |
| Low binding for Protein, DNA, and nanoparticles | |
| Ergonomic | |
| Pipette Tips | |
| Universal Fit | |
| uTip | |
| Conical |
| 1000 μL | |
| Non-sterile | |
| Not Autoclavable | |
| 81.82 mm | |
| Fully Recyclable | |
| Bulk | |
| 1000 tips/bag | |
| Single-use | |
| Yes | |
| Polypropylene | |
| 200 μL, 500 μL, 1000 μL |