missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite Utili-Guard+ Flammable Safety Cabinet, Self-Close
Designed for today's fast-paced workspaces, featuring advanced safety and customizable storage to boost productivity.
Supplier: Justrite U894520
Description
- Optimized Space Efficiency: Replaces two standard cabinets while adding up to 4 extra cubic feet of capacity, maximizing workspace use.
- Expanded Storage Volume: Offers up to 28% more depth and 3.6 to 5.6 additional cubic feet for efficient organization of large and small containers.
- Flexible Door Storage System: Includes modular attachments for aerosols, spray bottles, caulk tubes, and cans; supports up to four per door for tailored storage configurations.
- Comprehensive Safety and Compliance: Meets OSHA, NFPA, and IFC standards, FM approved, with dual vented flame arrestors, a 2 in. leakproof sump, and self-closing, self-indexing doors for secure containment.
- Durable, High-Quality Construction: Built in the USA with 18-gauge double-wall steel and 1.5-inch insulating air space; powder-coated inside and out for chemical and UV resistance, ensuring long-term performance.
- Enhanced Productivity: Door-mounted organization minimizes clutter, increases accessibility, and improves workflow efficiency by up to 55%.
- Cost Efficiency: Delivers up to 29% lower total ownership cost, 23% savings compared to extra cabinet purchases, and up to 3x longer service life backed by a 10-year warranty.
- Rigorous Quality Testing: Each cabinet undergoes a 30-point inspection to ensure superior safety, compliance, and reliability in demanding environments.
Specifications
| Flammables Storage Cabinet | |
| 1 Aerosol, 1 Spray Bottle | |
| 147.8 kg | |
| Yellow | |
| 350 lb. | |
| 2 | |
| 45 gal. |
| Steel (18 ga) | |
| 22 x 43 x 65 in. | |
| 18.6 x 39.5 x 60.5 in. | |
| 326 lb. | |
| Self-close | |
| 2 |