missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ USB Temperature and Humidity Data Logger with Display

Catalog No. 04500013
Change view
Click to view available options
Temperature Range (Metric):
-35°C to +80°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
04500013 -35°C to +80°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04500013 Supplier Thermco™ Supplier No. HICSSN22

Monitor and record temperature and humidity simutaneously in laboratories, pharmaceutical and medical storage areas. Thermco™ Products USB Temperature and Humidity Data Logger with Display records temperature and humidity in freezers, refrigerators,

  • Stand alone data logger for temperature and humidity for critical applications
  • USB dual channel temperature and humidity data logger
  • Memory capacity 64KBytes- 32,000 for all channels
  • Sample rate is 10 sec to 12 hours

Certifications

N.I.S.T. ISO17025 Certificate can be purchased.

Warranty

1 Year

Specifications

Type Datalogger, USB Temperature and Humidity with Display
Data Memory 32,000 Readings
Software Type DGraph and USB Driver Included on CD Compatible with Windows XP, Vista, 7 and 8
Battery Life 2 years at 1 min. sample rate, 4 years at 10 min. sample rate
Accuracy (Relative Humidity) ±0.3%
Accuracy (Temperature) ±0.3°C (±0.5°F)
Humidity Range 0 to 100%
Resolution (Relative Humidity) 0.1% Rh
Temperature Resolution 0.1°C (0.2°F)
Temperature Range (Metric) -35°C to +80°C
Operating Temperature (English) -31°F to +176°F
Dimensions (L x W x H) 123 x 35 x 22 mm
Show More Show Less