missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius USB Data Cable
USB Data Cable for Entris™ Lab Balance.
$55.68 - $55.68
Specifications
| For Use With (Equipment) | Weights and Weight Sets |
|---|---|
| Length (English) | 5 ft. |
| Length (Metric) | 1.5 m |
| Type | Data Cable |
Description
- To connect Sartorius laboratory balances of the product family Entris™ to a printer or a second display via USB interface
- Color: Black
Specifications
| Weights and Weight Sets | |
| 5 ft. | |
| 1.5 m | |
| Data Cable |