missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals USA Standard Sieve, 80 Mesh
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
- Sieves are full height
- Mesh pores: 177μ ( 0.177mm )
Sieve Depths
- 3 in. diameter sieves are 1 in. deep
- 8 in. diameter sieves are 2 in. deep
- 12 in.diameter sieves are 3 in. deep
Specifications
Specifications
| Description | 80 Mesh |
| Depth (English) | 1 in. |
| Depth (Metric) | 2.54 cm |
| Type | Sieve |
| Certifications/Compliance | ASTM E11 |
| Diameter (English) Outer | 3 in. |
| Diameter (Metric) Outer | 7.62 cm |
| Frame Material | Brass |
| Mesh Material | Stainless Steel |
| Sieve Number | 80 |
RUO – Research Use Only