missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals USA Standard Sieve, 80 Mesh

Catalog No. AA39986ON
Change view
Click to view available options
Diameter (Metric) Outer:
7.62 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
AA39986ON 7.62 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA39986ON Supplier Thermo Scientific Chemicals Supplier No. 039986ON

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brass frame and Stainless-steel mesh sieves

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
  • Sieves are full height
  • Mesh pores: 177μ ( 0.177mm )

Sieve Depths

  • 3 in. diameter sieves are 1 in. deep
  • 8 in. diameter sieves are 2 in. deep
  • 12 in.diameter sieves are 3 in. deep

Specifications

Description 80 Mesh
Depth (English) 1 in.
Depth (Metric) 2.54 cm
Product Type Sieve
Certifications/Compliance ASTM E11
Diameter (English) Outer 3 in.
Diameter (Metric) Outer 7.62 cm
Frame Material Brass
Mesh Material Stainless Steel
Sieve Number 80

RUO – Research Use Only