missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals USA Standard Sieve, 40 Mesh

Brass frame and Stainless-steel mesh sieves

Supplier:  Thermo Scientific Chemicals 039984NK

 View more versions of this product

Catalog No. AA39984NK


Only null left

Description

Description

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
  • Sieves are full height

Sieve Depths

  • 3 in. diameter sieves are 1 in. deep
  • 8 in. diameter sieves are 2 in. deep
  • 12 in.diameter sieves are 3 in. deep
Specifications

Chemical Identifiers

40 Mesh
ASTM E11
Stainless Steel
Sieve
Brass
40

Specifications

40 Mesh
7.62 cm
ASTM E11
30.4 cm
Stainless Steel
3 in.
Sieve
12 in.
Brass
40
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

RUO – Research Use Only