missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals USA Standard Sieve, 325 Mesh
Brass frame and Stainless Steel mesh sieves
$283.89 - $958.82
Specifications
| Type | Sieve |
|---|---|
| Certifications/Compliance | ASTM E11 |
| Material | Stainless Steel |
| Screen Size | 325 Mesh |
| Catalog Number | Mfr. No. | Diameter (English) Outer | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Outer | Price | Quantity | |||||
|
AA39994NK
|
Thermo Scientific Chemicals
039994NK |
12 in. |
Each for $958.82
|
|
|||||
|
AA39994NR
|
Thermo Scientific Chemicals
039994NR |
8 in. |
Each for $631.70
|
|
|||||
|
AA39994ON
|
Thermo Scientific Chemicals
039994ON |
3 in. |
Each for $283.89
|
|
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Brass frame, Stainless Steel mesh sieves meet ASTM E11 requirements and all current amendments
- Sieves are full height
- 3 in. diameter sieves are 1 in. deep
- 8 in. diameter sieves are 2 in. deep
- 12 in.diameter sieves are 3 in. deep
Specifications
| Sieve | |
| ASTM E11 | |
| Stainless Steel | |
| 325 Mesh |
RUO – Research Use Only