missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUETTE™ Urine STB Tube
STB Tube from Greiner Bio-One stabilizes urinalysis samples at room temperature for up to 72 hours
Supplier: VACUETTE™ 455024
Description
- Ensures urinalysis sample integrity at room temperature up to 72h.
- Preservative made up of ethylparaben, chlorhexidine and sodium propionate.
- Evacuated to ensure the optimal ratio of specimen sample to preservative.
- Available with a round bottom or a conical bottom for microscopic examinations.
- Available in bulk or in kit form packed together conveniently with the urine transfer device.
Specifications
| Urinalysis Tube | |
| No | |
| Sterile | |
| Yellow | |
| 9.5 mL |
| Single-use | |
| PET | |
| Round | |
| Yes |