missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Shut-off Valves
Description
Quickly stop a flow stream
- Withstands pressures up to 500 psi
- Quickly stop a flow stream
- All valves feature 1/4-28 flat-bottom ports and come with fittings.
Specifications
Specifications
| Color | Blue |
| Material | Tefzel (ETFE) |
| Max. Pressure | 600 psig |
| Type | Shut-Off Valve |
| Includes | 1/4-28 fittings for tubing |
| Diameter (English) Outer | 0.0625 in. |
| Diameter (Metric) Outer | 0.158 cm |