missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex National Pipe Thread (NPT) Adapters
Maintain secure connections to 1/8 in. and 1/4 in. NPT ports even under high pressure
$63.72 - $85.19
Specifications
| Type | Adapter |
|---|---|
| Color | Red |
| Diameter (English) Inner | 0.062 in. |
| Material | PEEK |
| Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Application) | Price | Quantity | |||||
29-008-456
|
Idex
UPU510 |
0.125 in. Male NPT to 0.25-28 Female |
N/A
|
|
|||||
05-703-31
|
Idex
UPU501 |
0.25 in. Male NPT to 0.25-28 Male |
N/A
|
|
|||||
Description
- Securely join together fluid pathway components
- Manufactured from PEEK polymer
- Includes fittings
Specifications
| Adapter | |
| Red | |
| 0.062 in. | |
| PEEK |