missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Untreated Fused Silica Tubing
Specifications
Specifications
| Type | Tubing |
| Description | Untreated |
| For Use With (Application) | Gas Chromatography (GC) |
| Diameter (Metric) Inner | 0.10 mm |
| Overall Length (Metric) | 5 m |
| Material | Fused Silica |