missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Unlined 15 in. Chemical Resistant Nitrile Gloves, 22 mil
Unlined, 22 mil nitrile gauntlet is comfortable to wear and resistant to a range of solvents, animal fats and other chemicals.
$40.27 - $44.10
Specifications
| Certifications/Compliance | FDA |
|---|---|
| Certifications/Compliance (Europe) | CE, EN 374-1:2003 |
| Chlorinated | Yes |
| Color | Green |
| Latex Free | Yes |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
11-395-31A
|
SHOWA™
73709 |
Large |
N/A
|
|
|||||
|
11-395-31B
|
SHOWA™
73710 |
X-Large |
N/A
|
|
|||||
|
11-395-31C
|
SHOWA™
737XXL11 |
2X-Large |
N/A
|
|
|||||
Description
- Unsupported, unlined 100% nitrile
- Bisque grip finish makes wet work easier and safer
- 15 in. length
- Resistance against a broad range of solvents, oils, animal fats and other chemicals
- Unlined to reduce risk of lint contamination
- Embossed with the size for ease of pairing after laundering
- Ideal applications include chemical handling, handling oily components, laboratory, light assembly, paint spraying, refining
Specifications
| FDA | |
| Yes | |
| Yes | |
| 22 mil | |
| EN 388:2003 3001 | |
| JKL | |
| Manufacturing, chemical processing, Petrochemicals, food processing, aerospace, automobile degreasing, automotive assembly, painting applications, machine applications using cutting Oils | |
| Bisque | |
| SHOWA™ 737 | |
| 38.1 cm |
| CE, EN 374-1:2003 | |
| Green | |
| Nitrile | |
| 0.55 mm | |
| No | |
| Bacteria, Fungi only | |
| Gauntlet | |
| Unlined | |
| 15 in. |