missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Unlined 15 in. Chemical Resistant Nitrile Gloves, 22 mil

Unlined, 22 mil nitrile gauntlet is comfortable to wear and resistant to a range of solvents, animal fats and other chemicals.

Supplier:  SHOWA™ 737XXL11

 View more versions of this product

Catalog No. 11-395-31C



Only null left
Explore available promotions

Description

Description

  • Unsupported, unlined 100% nitrile
  • Bisque grip finish makes wet work easier and safer
  • 15 in. length
  • Resistance against a broad range of solvents, oils, animal fats and other chemicals
  • Unlined to reduce risk of lint contamination
  • Embossed with the size for ease of pairing after laundering
  • Ideal applications include chemical handling, handling oily components, laboratory, light assembly, paint spraying, refining
Specifications

Specifications

FDA
Yes
Yes
2X-Large
0.55 mm
No
Bacteria, Fungi only
Gauntlet
Unlined
SHOWA™ 737
38.1 cm
CE, EN 374-1:2003
Green
Nitrile
22 mil
EN 388:2003 3001
JKL
Manufacturing, chemical processing, Petrochemicals, food processing, aerospace, automobile degreasing, automotive assembly, painting applications, machine applications using cutting Oils
Bisque
737-11
15 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions