missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Universal Waste Label

Catalog No. 19110982
Change view
Click to view available options
Color:
Black, Purple, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19110982 Black, Purple, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19110982 Supplier Brady™ Supplier No. 121437

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Meet universal waste requirements, 40 CFR 273.14. Brady Universal Waste Label are available in standard package of 100 labels.

  • Abrasion and chemical resistant
  • Made of Vinyl (B-7569)

Specifications

Adhesive Type Acrylic, Permanent
Color Black, Purple, White
Finish Gloss
Format Label
Material Vinyl (B-7569)
Product Type Label
Display Text Header: UNIVERSAL WASTE, Text Legend: CONTENTS__ ACCUMULATION START DATE___ SHIPPER___
Size (English) 6 x 6 in.
Size (Metric) 15.24 x 15.24 cm
Thickness (English) 0.004 in.
Length (English) 6 in.
Width (English) 6 in.
Show More Show Less