missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Universal Sorbents

Catalog No. 172062B
Change view
Click to view available options
Capacity (English):
23 gal.
Type:
Universal Sorbent Sock
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Type
172062B 23 gal. Universal Sorbent Sock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Do not use particulate, socks, or pillows on hydrofluoric acid. Do not use pads, rolls, rugs, or mats on concentrated sulfuric acid and strong caustics, as fabric casings may degrade if contact is lengthy. Refer to Material Safety Data Sheet for details.
Catalog No. 172062B Supplier Fisherbrand™ Supplier No. FBHAZSOC12
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Do not use particulate, socks, or pillows on hydrofluoric acid. Do not use pads, rolls, rugs, or mats on concentrated sulfuric acid and strong caustics, as fabric casings may degrade if contact is lengthy. Refer to Material Safety Data Sheet for details.

Universal, nonselective sorbents can fully saturate in as little as 20 seconds.

Pads and Rolls

  • Made of polypropylene that has been shredded, pulped, and air-blown through two strong layers of spunbonded film, then heat-sealed and dimpled for extra strength
  • Tough, lint-free, soft, pliable, and highly absorbent
  • Fold easily upon themselves to form multi-layer barrier
  • Suited for leaks, spills, or drips and for routine maintenance—can be used on mild acids and caustics
  • Absorb up to 20 times their weight
  • Saturated pads resist tearing and sticking to surfaces, and can be wrung out and then reused or incinerated with less than 0.1% ash residue
Pillows and Socks
  • Ideal for spill containment and control
  • Casings made of chemical-resistant, nonwoven polyester blend (with polyester thread) that enhances absorbency
  • Absorb up to 14 times their weight

Compliance

Nonbiodegradable; eliminate free liquids, meeting U.S. EPA requirements for landfill disposal of nonregulated wastes and sludges. Particulate passes Paint Filter and TCLP tests. Handle disposal according to federal, state, and local laws.

Specifications

Capacity (English) 23 gal.
Capacity (Metric) 87.06 L
Material Polypropylene
Type Universal Sorbent Sock
For Use With (Application) Ideal for spill containment and control
Dimensions (L x W) 46 x 3 in. (116.8 x 7.62 cm)
Length (English) 46 in.
Length (Metric) 116.8 cm
Width (English) 3 in.
Width (Metric) 7.62 cm