missing translation for 'onlineSavingsMsg'
Learn More

Hughes Universal Safety Shower Sign With Brackets

Catalog No. p-7114659
Change view
Click to view available options
For Use With (Application):
Indoor/Outdoor Showers w/o Insulation
Outdoor Showers w/ Insulation
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
18666715 Indoor/Outdoor Showers w/o Insulation
18666716 Outdoor Showers w/ Insulation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18666715 Supplier Justrite International Supplier No. SBRACSIGNUNH
Only null left
  • Durable PVC construction
  • Includes two mounting brackets
  • Designed to meet international standard BS EN ISO 7010
  • Universal pictogram
  • PVC, white on green background

Compliance

Not ANSI Compliant

Warranty

1 Year

Specifications

Color Green, White
Depth (English) 11 in.
Depth (Metric) 279 mm
For Use With (Application) Indoor/Outdoor Showers w/o Insulation
Height (English) 2 in.
Height (Metric) 51 mm
Includes Sign, 2 Mounting Brackets
Material PVC
Product Type Safety Shower and Emergency Eye Wash
Width (English) 13 in.
Width (Metric) 330 mm
Show More Show Less