missing translation for 'onlineSavingsMsg'
Learn More

Hughes Universal Safety Shower and Eye/Face Wash Sign

Catalog No. 18666719
Change view
Click to view available options
Includes:
Sign
Sign with Plastic Brackets
Sign with Steel Brackets
Width (English):
13 in.
15 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (English)
18666719 Sign with Steel Brackets 15 in.
18666717 Sign 13 in.
18666718 Sign with Plastic Brackets 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18666719 Supplier Justrite International Supplier No. ESBRACSIGNH
  • Durable PVC construction
  • Designed to meet international standard BS EN ISO 7010
  • Universal pictogram
  • PVC, white on green background

Compliance

Not ANSI Compliant

Warranty

1 Year

Specifications

Color Green, White
Depth (English) 12 in.
Depth (Metric) 305 mm
For Use With (Application) Outdoor Showers w/ Insulation
Height (English) 3 in.
Height (Metric) 76 mm
Includes Sign with Steel Brackets
Material PVC
Product Type Safety Shower and Emergency Eye Wash
Width (English) 15 in.
Width (Metric) 381 in.
Show More Show Less