missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kleenex™ Universal Multifold Paper Towels, Bulk

Description
- 150 sheets/pack, 8 packs/case (1,200 sheets), 9.2 x 9.4 in. White, fits universal multifold dispensers
- Soft, highly absorbent towels help reduce usage and waste
- One-at-a-time dispensing improves hygiene and efficiency
- Compact case and universal size simplify storage and restocking
- ECOLOGO™ and FSC™ certified; supports responsible forestry
Specifications
Specifications
| Product Type | Multi-fold Hand Towel |
| Length (English) | 9.2 in. |
| Width (English) | 9.4 in. |
| Material | Paper |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Single-use |
| Packaging Quantity | 150 Sheets/Pk. |
| Ply | 1-ply |
| Sterility | Non-sterile |