missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Linear Pipette Stand
Convenient pipette storage.
$253.55 - $276.63
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Sterility | Non-sterile |
| For Use With (Equipment) | Pipettes |
| Quantity | Case of 1 |
| Product Type | Pipette Stand |
Description
- Corning™ universal linear stand for pipettors
- Choose 4 or 6-position stands
Specifications
| Not Autoclavable | |
| Pipettes | |
| Pipette Stand | |
| 11 cm |
| Non-sterile | |
| Case of 1 | |
| 23.8 cm |