missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco Universal Hydraulic Base Stand
Universal Hydraulic Base Stands offer the flexibility to adjust the work surface infinitely from 28 to 40 inches. Programmable features include four memory positions as well as upper and lower travel stop positions.
Supplier: Labconco 5180410
Description
- Support loads up to 1,000 lbs. (454 kg)
- Durable epoxy-coated Optic White steel frame
- Working heighs of 28 to 40 in.
- Four user-programmable memory positions
- Front-accessible controls that are right or left side compatible
- Programmable safety stops to limit upper and lower travel ranges
- Fixed Leveling Feet
Chemical Identifiers
| Enclosures | |
| Hydraulic Base Stand |
Specifications
| Enclosures | |
| Hydraulic Base Stand | |
| 230 V | |
| 4 ft. |