missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Fit Hinged Rack Pipet Tips, Sterile
Hinged closure provides easy stacking and steam penetration during autoclaving
$162.42 - $209.67
Specifications
| Sterility | Sterile |
|---|---|
| For Use With (Application) | Hinged closure provides easy stacking and steam penetration during autoclaving |
| Format | Hinged Rack |
| Tip Style | Round |
| Packaging | Hinged rack |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity | ||||
|
07-201-761
|
Corning™
C4711 |
1 to 200 μL | Yellow |
Case of 960 Each for $162.42
|
|
||||
|
07-201-764
|
Corning™
C4714 |
100 to 1000 μL | Blue |
Case of 1000 Each for $209.67
|
|
||||
Description
- Corning universal fit tips are designed to provide a reliable fit with most major brand pipettors. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website).
- Beveled orifice helps ensure accurate fluid delivery.
- 1-200 μL universal fit tips are graduated at the 250 μL, 500 μL, and 1,000 μL volumes.
- Select from three packaging options: Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design. Bulk packed tips are nonsterile and economical.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
| Sterile | |
| Hinged Rack | |
| Hinged rack |
| Hinged closure provides easy stacking and steam penetration during autoclaving | |
| Round | |
| Yes |