missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Hand Lens
Glass Hand Lens mounted on a metal frame.
$14.93
Specifications
| Magnification | 2.5x |
|---|---|
| Material | Glass |
| Product Type | Lens, Hand |
| Includes | Bakelite Handle |
| Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
|
361045589
|
United Scientific™
MFG075 |
2.95 in. | 7.5 cm |
Each for $14.93
|
|
||||
Description
- Magnifier
- With bakelite handles
Specifications
| 2.5x | |
| Glass | |
| Lens, Hand | |
| Bakelite Handle |