missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Hand Lens

Catalog No. 361045589
Change view
Click to view available options
Diameter (English) Outer:
2.95 in.
Diameter (Metric) Outer:
7.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Diameter (Metric) Outer
361045589 2.95 in. 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361045589 Supplier United Scientific™ Supplier No. MFG075
Only null left

Glass Hand Lens mounted on a metal frame.

  • Magnifier
  • With bakelite handles

Specifications

Diameter (Metric) Lens 75 mm
Magnification 2.5x
Diameter (Englis) Lens 3 in.
Includes Bakelite Handle
Product Type Lens, Hand
Diameter (Metric) Outer 7.5 cm
Material Glass
Diameter (English) Outer 2.95 in.