missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Graduated Polypropylene Pitchers with Handle
These polypropylene beakers include a handle and easy to read printed graduations.
Supplier: United Scientific™ EPDP50808
Description
High Quality polypropylene beakers.
- Tapered design is convenient for stacking and gripping
- Beakers include pour spout and easy-to-read silk-screened graduations
- Features a comfortable rectangular handle
- Autoclavable
- Available in sizes ranging from 100 to 10,000 mL
Specifications
| 10 L | |
| 330 mm | |
| Each | |
| Autoclavable | |
| Yes | |
| Closed Handle |
| Polypropylene | |
| Spout | |
| Pitcher | |
| Reusable | |
| Silk Screened Print Graduated |