missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Unimax Orbital Platform Shaker

Catalog No. 13889421
Change view
Click to view available options
Model:
Unimax 1010
Orbit:
10 mm
Speed Range:
30 to 500 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Orbit Speed Range
13889421 Unimax 1010 10 mm 30 to 500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13889421 Supplier Heidolph™ Supplier No. 036130180

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Platform lab shakers with orbital motion

Unimax 1010

  • Medium sized model; accepts load capacities of 5 kg
  • Shaking orbit of 10 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
  • Set and continuously adjust the variable speed on the digital display from 30 to 500 rpm
  • Suitable for the modular incubator system and is recommended for application which require variable temperature control up to 65°C
  • Digital process timer allows for unattended operation and can be set from 1 to 999 minutes
  • Acoustic alarm will sound and the operation stops when timing is completed

Unimax 2010
Includes all Unimax 1010 features, plus:

  • Large model and accepts a load capacity of 10 kg for high sample throughput
  • Shaking orbit of 20 mm performs a gentle motion for sensitive samples and supports culture plates and Erlenmeyer flasks
  • Set and continuously adjust the variable speed on the digital display from 20 to 400 rpm
  • Increase your sample throughput with the optional multi-tier attachment for a variety of vessel sizes
  • Analog process tier allows for unattended operations and can be set from 1 to 120 minutes
  • Acoustic alarm will sound and the operation stops when timing is completed

Specifications

Orbit 10 mm
Speed Range 30 to 500 rpm
Electrical Requirements 115 V, 60 Hz
Temperature Range (Metric) 65°C
Wattage 50 W
Product Type Orbital Platform Shaker
Load Bearing Capacity (English) 11 lb.
Temperature Range (English) 149°F
Frequency 60 Hz
Dimensions (L x W x H) 37.5 x 32 x12.5 cm (14.76 x 12.5 x 4.92 in.)
Width (English) Platform 11 in.
Width (Metric) Platform 27.9 cm
Controller Type Digital
Model Unimax 1010
Display LED
Timer Range 1 to 99 min.
Show More Show Less