missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Undermount Pipettor Rack, 6 Positions
Mounts under laboratory bench shelves to utilize space then protrudes into usable position.
$311.38 - $376.94
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| No. of Doors | None |
| No. of Shelves | None |
| Product Type | Organizer |
| Color | Clear |
| Catalog Number | Mfr. No. | Mounting Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mounting Type | Price | Quantity | |||||
21-377-589
|
Poltex
UNDRPIP6M |
Magnetic Mount |
Each for $376.94
|
|
|||||
21-377-590
|
Poltex
UNDRPIP6SC |
Screw Mount |
Each for $311.38
|
|
|||||
Description
Mounts under laboratory bench shelves
Protrudes into usable position
Durable PETG construction
Choose from:
- Magnet mount for mounting to metal shelves
- Screw mount to mount to wood/melamine shelves
Specifications
| Not Autoclavable | |
| None | |
| Clear |
| None | |
| Organizer | |
| PETG |