missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABS Undercounter Built-In Pharmacy Refrigerator
Experience the best in vaccine refrigeration, certified to the NSF/ANSI 456 Vaccine Standard.
$6,506.06
Specifications
| Type | Vaccine Refrigerator |
|---|---|
| Capacity (English) | 4.6 cu. ft. |
| Capacity (Metric) | 130 L |
| Temperature Range | 1°C to 10°C |
| Door Style | Solid Swing |
Description
These cutting-edge 130 L pharmacy refrigerators are certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. With this certification, units protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery.
- These built-in refrigerators utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, and probe access ports with included probes.
- Built-in units are designed with front ventilation systems, allowing easy installation into a bench or countertop.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
| Vaccine Refrigerator | |
| 130 L | |
| Solid Swing | |
| 3 | |
| Powder-coated Steel | |
| Microprocessor Temperature Controller | |
| NEMA 5-15 |
| 4.6 cu. ft. | |
| 1°C to 10°C | |
| 1 | |
| Scratch-resistant Painted Steel | |
| Undercounter | |
| H-drive | |
| 115 V |