missing translation for 'onlineSavingsMsg'
Learn More

StatLab KT1 Premium Non-Adhesion Microscope Slides

Uncoated slides that are ideal for routine H and E, Special Stains, and frozen sections, with 90 degree corners.

Supplier:  StatLab KT1OR90

 View more versions of this product

Catalog No. 22-024-854


Only null left
Explore available promotions

Description

Description

  • Uncoated
  • Ideal for routine H and E, Special Stains, and frozen sections
  • Compatible with Thermal Transfer and UV Laser Slide Printers
  • Validated for use on the PiSmart S2 Twin Hopper Slide Printer
  • Digital-pathology ready
  • Two-step quality control yields flawless, consistent slides
  • Dependable paint ensures print withstands processing
  • Precision German manufacturing
  • 72 slides per 1/2 gross, 10 gross/case
  • 90 degree corners
  • Available in 9 colors
Specifications

Specifications

90°, Ground
Soda Lime Glass
1 End, 1 Side
Yes
76 mm
Orange
Microscope Slide
0
Non-sterile
1 mm
26 mm
90°
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions