missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Unassembled 4mL Screw Thread Vial Convenience Kits

Choose convenient, unassembled screw thread vial kits, featuring caps with pre-assembled septa.

$252.92

Specifications

Closure Color Black
Volume (Metric) 4 mL
View More Specs

Products 1
Catalog Number Mfr. No. Closure Material Color Septum Price Quantity & Availability  
Catalog Number Mfr. No. Closure Material Color Septum Price Quantity & Availability  
0337528A
View Documents Promotion Details
Thermo Scientific™
C401588
Polypropylene Clear PTFE/Silicone
Case of 100 Each for $252.92
Only null left
 
Description

Description

Thermo Scientific™ National Unassembled 4mL Screw Thread Vial Convenience Kits include vials and caps with pre-assembled septa.

  • All items remain handy and dust-free
  • Caps with pre-inserted septa are not attached to vials—packaged in polybags

Includes:

100 vials and 100 caps with pre-assembled septa

Specifications

Specifications

Black
4 mL
Videos
SDS
Documents

Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.