missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ultraviolet Lamp Kit for Labconco™ Purifier™ Class II Safety Cabinets

$689.02 - $1,086.66

Specifications

Weight (English) 5 lb.
Weight (Metric) 2.3 Kg
Includes 254 nm UV Lamp and Installation Instructions
Product Type Conversion Kit
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
361012106
View Documents Promotion Details
Labconco™
3745000
Purifie Biosafety Cabinet, 36/48 in.
Each for $1,086.66
Only null left
 
1630520
View Documents Promotion Details
Labconco™
3745001
Purifier Biosafety Cabinet, 72 in.
Each for $689.02
Only null left
 
Description

Description

With 254nm UV lamp and installation instructions.

Specifications

Specifications

5 lb.
2.3 Kg
254 nm UV Lamp and Installation Instructions
Conversion Kit
Videos
SDS
Documents

Documents