missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ultraviolet Lamp Kit for Labconco™ Purifier™ Class II Safety Cabinets

Supplier:  Labconco™ 3745001

 View more versions of this product

Catalog No. 1630520


Only null left

Description

Description

With 254nm UV lamp and installation instructions.

Specifications

Chemical Identifiers

5 lb.
2.3 Kg
254 nm UV Lamp and Installation Instructions
Conversion Kit

Specifications

Purifier Biosafety Cabinet, 72 in.
2.3 Kg
Conversion Kit
5 lb.
254 nm UV Lamp and Installation Instructions
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions