missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ultraviolet Lamp Kit

Catalog No. 01812492
Change view
Click to view available options
For Use With (Equipment):
Optic White Labconco Biosafety Cabinets
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01812492 Optic White Labconco Biosafety Cabinets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812492 Supplier Labconco™ Supplier No. 3289100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Optic White Logic™ Biosafety Cabinets and PuriCare Procedure Stations.

  • Ultraviolet Lamp Kit

Specifications

Description UV Light field install kit
Width (Metric) Interior 91.4 cm
Product Type UV Light
Height (English) 1.5 in.
Width (English) Exterior 36 in.
Width (Metric) Exterior 91.4 cm
Includes UV Lamp, ballast and installation hardware
Ports None
Height (Metric) 3.8 cm
Width (English) Interior 36 in.
For Use With (Equipment) Optic White Labconco Biosafety Cabinets
Frequency 50/60 Hz
Depth (English) 1.5 in.
Depth (Metric) 3.8 cm
Voltage 100/115/220/230 V
Show More Show Less