missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ ULTRA-WARE™ Microfiltration Assembly with Replaceable Fritted Glass Support 90mm

The 90 mm vacuum microfiltration assemblies are designed for large sample volumes or samples with high particulate loads that would tend to clog a 47 mm diameter filter. The assembly with replaceable fritted glass support is used for general filtration.

Supplier:  DWK Life Sciences 9537700090

Catalog No. K9537700090


Only null left
Explore available promotions

Description

Description

The 90 mm vacuum microfiltration assemblies are designed for large sample volumes or samples with high particulate loads that would tend to clog a 47 mm diameter filter. The assembly with replaceable fritted glass support is used for general filtration.

  • Filtration rates are up to four times faster than 47 mm filters
  • The funnel is graduated from 300 to 1000 mL in 50 mL increments
  • Maximum funnel capacity is 1100 mL
  • Prefilter size is 70 mm diameter and the approximate filter area is 38.5 cm2
  • Connection to our 1 liter filtration flask (available as an accessory) is made with a No. 8 silicone stopper
  • Unit is supplied with a 40-60 micron porosity fritted glass disc, a 90 mm glass support base, a 1000 mL graduated funnel, an anodized aluminum clamp and a No. 8 silicone stopper
  • The fritted glass support disc can be replaced if it becomes clogged or exchanged if sample-to-sample cross-contamination is a concern
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

Microfiltration Assembly
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions