missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Ultra One™ UL-315 Latex Gloves
Strong, durable latex glove with an extended cuff provides expanded protection over the wrist and forearm.
Supplier: Ansell UL315L
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Effective barrier against bloodborne pathogens and contaminants
- Textured surface for a better grip
- Extended beaded cuffs help prevent seepage
- Powder free, ambidextrous, non-sterile, single-use
- Length: 11.8 in. (30 cm)
- Natural color
Specifications
| ASTM D3578, FDA21 CFR 177-2600, NFPA 1999:2013 | |
| No | |
| 1.5 | |
| Single-use | |
| 12.6 mil | |
| No | |
| Latex | |
| 0.25 mm | |
| Large | |
| 0.32 mm | |
| UL-315-L | |
| 32 MPa | |
| 30 cm |
| EN 420:2003 + A1:2009 | |
| Healthcare, Laboratory, Industrial | |
| Natural | |
| Partially Textured | |
| 0.32 mm | |
| No | |
| 9.8 mil | |
| Powder Free | |
| 12.6 mil | |
| Yes | |
| Ultra One™ UL-315 | |
| 11.8 in. |