missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Ultra One™ UL-315 Latex Gloves

Strong, durable latex glove with an extended cuff provides expanded protection over the wrist and forearm.

Supplier:  Ansell UL315S

 View more versions of this product

Catalog No. 11-387-56B



Only null left
Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Effective barrier against bloodborne pathogens and contaminants
  • Textured surface for a better grip
  • Extended beaded cuffs help prevent seepage
  • Powder free, ambidextrous, non-sterile, single-use
  • Length: 11.8 in. (30 cm)
  • Natural color

Specifications

Specifications

ASTM D3578, FDA21 CFR 177-2600, NFPA 1999:2013
No
1.5
Single-use
12.6 mil
No
Latex
0.25 mm
Small
0.32 mm
UL-315-S
32 MPa
30 cm
EN 420:2003 + A1:2009
Healthcare, Laboratory, Industrial
Natural
Partially Textured
0.32 mm
No
9.8 mil
Powder Free
12.6 mil
Yes
Ultra One™ UL-315
11.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions