missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Ultra-low Temperature Freezer Racks
For use with 2.0mL or smaller vials in 2 in. H (5.1cm) cardboard or cryoplastic boxes (see Nalgene™ Cryogenic Boxes 11-676-3 Series and 03-337-7AA)
Supplier: Thermo Scientific™ HR 509X7A
Description
- For storage in liquid nitrogen or mechanical freezers
- Stainless-steel retaining rod prevents accidental spilling of boxes from rack
These racks are not to be used with Thermo Scientific Locator™ or Locator Plus vessels.
Order Info
Racks for 25-vial (5 x 5 array) boxes are 3.31L x 3.31 in. W (8.4 x 8.4cm). Racks for 81-vial (9 x 9 array) and 100-vial (10 x 10 array) boxes are 5.56L x 5.56 in. W (14.1 x 14.1cm).
Chemical Identifiers
| Not Autoclavable | |
| 3.29 in. | |
| 8.4 cm | |
| Vial Rack |
Specifications
| Not Autoclavable | |
| Wood | |
| 9 in. | |
| 8.4 cm | |
| 4 Tiers | |
| 8.4 cm |
| Vial Boxes (25) | |
| 3.31 in. | |
| 3.29 in. | |
| Vial Rack | |
| 22.9 cm |