missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ultra-low Temperature Freezer Racks

Catalog No. p-52628
Change view
Click to view available options
Holds:
Vial Boxes (25)
Vial Boxes (81 and 100)
Shelves:
12
4 Tiers
7
9
Height (English):
9 in.
15.55 in.
19.92 in.
26.5 in.
Width (English):
3.18 in.
3.31 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Shelves Height (English) Width (English)
1167018B Vial Boxes (25) 7 15.55 in. 3.18 in.
1167018D Vial Boxes (81 and 100) 12 26.5 in. 3.18 in.
1167018C Vial Boxes (25) 9 19.92 in. 3.18 in.
1167018A Vial Boxes (25) 4 Tiers 9 in. 3.31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1167018B Supplier Thermo Scientific™ Supplier No. HR 509X5A
Only null left

For use with 2.0mL or smaller vials in 2 in. H (5.1cm) cardboard or cryoplastic boxes (see Nalgene™ Cryogenic Boxes 11-676-3 Series and 03-337-7AA)

  • For storage in liquid nitrogen or mechanical freezers
  • Stainless-steel retaining rod prevents accidental spilling of boxes from rack

These racks are not to be used with Thermo Scientific Locator™ or Locator Plus vessels.

Order Info

Racks for 25-vial (5 x 5 array) boxes are 3.31L x 3.31 in. W (8.4 x 8.4cm). Racks for 81-vial (9 x 9 array) and 100-vial (10 x 10 array) boxes are 5.56L x 5.56 in. W (14.1 x 14.1cm).

Specifications

Autoclavable Not Autoclavable
Holds Vial Boxes (25)
Width (English) 3.18 in.
Height (English) 15.55 in.
Depth (English) 3.29 in.
Depth (Metric) 8.4 cm
Product Type Vial Rack
Shelves 7
Height (Metric) 39.5 cm
Width (Metric) 8.1 cm